SPARTEX VSH125ARJP06 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL BALL BEARI
Swivel castor
See technical informationReferences
Spartex:UK-VSH125ARJP06
Rubix:230A4282
Product details : SPARTEX VSH125ARJP06 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL BALL BEARI
PLATE FIXING SWIVEL CASTOR
100MM RUBBER TYRED WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 200 kg |
|---|---|
| Wheel diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 138.76 excl. VAT
/ Each
£ 166.51 incl. VAT
- Usually arrives within 14 working days

