Heavy duty welded steel twin wheel swivel castor, heavy duty swivel head Nylon heavy duty wheel
Load capacity | 350 kg |
---|---|
Wheel diameter | 125 mm |
Wheel width | 40 mm |
Bracket: LSD series
Wheel: SPO series
Logistic Weight | 1344 g |
---|---|
Load capacity | 350 kg |
Wheel diameter | 125 mm |
Wheel width | 40 mm |
Wheel housing/rim material | Polyamide |
Running sole/tire material | Polyurethane |
Min. temperature | -25 °C |
Max. temperature | 70 °C |
Total height | 155 mm |
Type of bearing | Plain bore |
Running sole / tire colour | Grey |
Shore A Hardness | 94 Shore |
Plate diameter | 88 mm |
155 mm | |
40 mm |
Usually arrives within 14 working days