SPARTEX V70V100PNJB12 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL BAL
Swivel castor
See technical informationReferences
Spartex:UK-V70V100PNJB12
Rubix:230A3785
Product details : SPARTEX V70V100PNJB12 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL BAL
SINGLE HOLE FIXING SWIVEL CASTOR
125MM POLYURETHANE TYRED WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 150 kg |
|---|---|
| Wheel diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 11.53 excl. VAT
/ Each
£ 13.84 incl. VAT
- Usually arrives within 14 working days

