SPARTEX VSL150NPJP05 SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
Swivel castor
See technical informationReferences
Spartex:UK-VSL150NPJP05
Rubix:230A4219
Product details : SPARTEX VSL150NPJP05 SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
PLATE FIXING SWIVEL CASTOR
125MM POLYURETHANE TYRED WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 500 kg |
|---|---|
| Wheel diameter | 150 mm |
Show UNSPSC/ECL@SS
£ 118.62 excl. VAT
/ Each
£ 142.34 incl. VAT
- Usually arrives within 14 working days

