STAINLESS NYLON SWIVEL PLATE BRAKED 150MM 800KG
STAINLESS NYLON SWIVEL PLATE BRAKED 150MM 800KG
See technical informationReferences
BIL Castors & Wheels:SSPH150NYBSWB/HD
Rubix:377A3990
Product details : STAINLESS NYLON SWIVEL PLATE BRAKED 150MM 800KG
Grade 304 Pressed Stainless Steel Braked Swivel Castor
Top Plate Fixing
150mm White Nylon Wheel
Roller Bearing
Top Plate Fixing
150mm White Nylon Wheel
Roller Bearing
Technical specifications
Attributes
| Load capacity | 800 kg |
|---|---|
| Wheel diameter | 150 mm |
Show UNSPSC/ECL@SS
£ 95.47 excl. VAT
/ Each
£ 114.56 incl. VAT
- Usually arrives within 14 working days

