Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX VSL150NPJP05-DL DIRECTIONAL LOCK CASTOR 150MM POLYURETHANE TYR
SPARTEX VSL150NPJP05-DL DIRECTIONAL LOCK CASTOR 150MM POLYURETHANE TYR
Caster for transport Spartex
References
spartex:
UK-VSL150NPJP05-DL
rubix:
230A4221
Technical specifications
Load capacity
500
kg
Wheel diameter
150
mm
Product details
Technical specifications
Product details : SPARTEX VSL150NPJP05-DL DIRECTIONAL LOCK CASTOR 150MM POLYURETHANE TYR
PLATE FIXING DIRECTIONAL LOCK SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
500
kg
Wheel diameter
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
131.22
excl. VAT
/
Each
£
157.46
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX VSL125ARJP05 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V361RNST M12X25MM THREAD FIXING CASTOR 75MM RUBBER TYRED WHEEL
BLICKLE 150MM CASTOR L-ALST-150K-FI
BLICKLE 200MMSWIVBRKDCAST LE-PO 200R-FI
BLICKLE POHI 102/15G RACK WHEEL POHI 102/15G 100MM DIA 38MM 755216
BLICKLE 80MM PALLET ROLLER BLICKLE-HTH-80X40/20-40K
BLICKLE 5587 PO 200/20K NYLON WHEEL
SPARTEX V72V125PNJB12 BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
BLICKLE SWIVEL CASTOR LEXR-POEV100G-SG
HIGH TEMP ORANGE EPOXY RESIM SWIVEL PLATE 100MM 15
NYLON SWIVEL CASTOR 125MM 300KG LOAD
BLICKLE 250MM FIXED CASTOR BS-GTH252K
SPARTEX V50Q125ARJP05 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
SPARTEX V40Q100GNRB12 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL ROLLER
BLICKLE 82MM PALLET ROLLER HTH 82X100/20-100K