Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V72V125PNJB12 BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
SPARTEX V72V125PNJB12 BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
Caster for transport Spartex
References
spartex:
UK-V72V125PNJB12
rubix:
230A3829
Technical specifications
Load capacity
170
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V72V125PNJB12 BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
SINGLE HOLE FIXING BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
170
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.36
excl. VAT
/
Each
£
17.23
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V81Q160NYRP05 STAINLESS FIXED CASTOR 160MM NYLON WHEEL ROLLER
SPARTEX V40Q200GNJB12 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V42Q100BNRP04 BRAKED CASTOR 100MM RUBBER TYRED WHEEL ROLLER
HIGH TEMP WHEEL FIXED PLATE 100MM 200KG AT 280C
BLICKLE LE-PO 100KA STEEL SWIVEL CASTOR NYLON WHEELS
SPARTEX V80Q125NYRP04 STAINLESS SWIVEL CASTOR 125MM NYLON WHEEL ROLLER
BLICKLE LKR-SPO 100G-FA 750593 SWIVEL CASTOR
SPARTEX 2VSH125APJP06 TWINWHEEL SWIVEL CASTOR 125MM POLYURETHANE TYRED
SPARTEX V81Q080NYPP04 STAINLESS FIXED CASTOR 80MM NYLON WHEEL PLAIN BO
NYLON FIXED PLATE 150MM 3000KG
SPARTEX V52Q100PTJP05 BRAKED CASTOR 100MM POLYURETHANE TYRED WHEEL
POLYURETHANE FIXED PLATE 250MM 2000KG
BLICKLE 175MM SWIV BR CASTOR LH-PO175K-FI-FA
SPARTEX V32V050TRPB10 BRAKED SWIVEL CASTOR 50MM THERMOPLASTIC RUBBER T
SPARTEX V829NYB FIXED CASTOR 200MM NYLON WHEEL ROLLER BEARING