Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX VSL125ARJP05 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX VSL125ARJP05 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL BALL BEARI
Caster for transport Spartex
References
spartex:
UK-VSL125ARJP05
rubix:
230A4231
Technical specifications
Load capacity
200
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX VSL125ARJP05 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL BALL BEARI
PLATE FIXING SWIVEL CASTOR 150MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
200
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.71
excl. VAT
/
Each
£
75.25
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V961NYBR BRAKED SWIVEL CASTOR 50MM NYLON WHEEL PLAIN BORE
SCENERY SKATE LOW LEVEL POLYURETHANE TWIN SWIVEL 48MM
BLICKLE POLY CASTOR + BRG FTH50X15/12-12K
NYLON SWIVEL PLATE 100MM 250KG
BLICKLE THERMOPLASTIC WHEEL TPA 50/6K-FK
SPARTEX V829NYB FIXED CASTOR 200MM NYLON WHEEL ROLLER BEARING
BLICKLE L-G 80G-FI 313080 SWL BRAKED CASTOR CAST STEEL WHEELS
BLICKLE VPP-200/20R 200MM RUBBER WHEEL
BLICKLE 160MMDRUMBRAKECASTOR BH-GTH-160K-TB
SPARTEX V51Q125ARJP05 FIXED CASTOR 125MM RUBBER TYRED WHEEL
SPARTEX V42Q100NYRP04 BRAKED SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BE
SPARTEX VSH250NYJHDP06SWB BRAKED SWIVEL CASTOR 250MM NYLON WHEEL BALL
SPARTEX V51A200ARJP05 FIXED CASTOR 200MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX 2V32V050POPB10 TWINWHEEL BRAKED CASTOR 50MM POLYPROPYLENE WHEE
AVO 260MM FIXED CASTOR V91A260SPRP07