BLICKLE 200MMSWIVBRKDCAST LE-PO 200R-FI
Pressed steel swivel castor, heavy duty design, with top plate fitting, with brake system 'stop-top' Nylon heavy duty wheel
See technical informationReferences
Blickle:LE-PO 200R-FI
Rubix:157A1509
Manufacturer :498857
EAN:4047526498856


Technical specifications
| Load capacity | 300 kg |
|---|---|
| Wheel diameter | 200 mm |
| Wheel width | 50 mm |
Product details : BLICKLE 200MMSWIVBRKDCAST LE-PO 200R-FI
Bracket: LH series
- strong pressed steel, zinc-plated, blue-passivated, Cr6-free
- heavy fork and top plate
- double ball bearing in the swivel head
- bolted and secured central kingpin, extremely strong
- particularly resistant to shocks and impact due to four specially-shaped, hardened bearing seats
Wheel: SPO series
- high-quality nylon 6, impact resistant, hardness 70 Shore D, extremely robust heavy-duty version, colour natural white
- high chemical resistance to many aggressive substances
- operating temperature: -25 °C to +80 °C, reduced load capacity over +35 °C
Technical specifications
Attributes
| Logistic Weight | 2430 g |
|---|---|
| Load capacity | 300 kg |
| Wheel diameter | 200 mm |
| Wheel width | 50 mm |
| Wheel housing/rim material | polyamide |
| Running sole/tire material | polyamide |
| Min. temperature | -25 °C |
| Max. temperature | 70 °C |
| Type of bearing | roller bearing |
| Running sole / tire colour | beige |
| Plate length | 140 mm |
| 235 mm | |
| 50 mm |
Show UNSPSC/ECL@SS
£ 67.54 excl. VAT
/ Each
£ 81.05 incl. VAT
- Usually arrives within 14 working days