BLICKLE POHI 102/15G RACK WHEEL POHI 102/15G 100MM DIA 38MM 755216
Blickle TempLine® Performance thermoplastic wheel, heat-resistant
See technical informationReferences
Blickle:POHI 102/15G
Rubix:257A9505
Manufacturer :755216
EAN:4047526115722


Technical specifications
| Load capacity | 250 kg |
|---|---|
| Wheel diameter | 100 mm |
| Wheel width | 38 mm |
Product details : BLICKLE POHI 102/15G RACK WHEEL POHI 102/15G 100MM DIA 38MM 755216
Wheel:
- highly heat-resistant thermoplastic, impact resistant, hardness 85 Shore D
- excellent rolling and swivel resistance
- easy operation on smooth surfaces
- high abrasion resistance
- colour dark grey
- suitable for autoclaves (plain bore and version with stainless steel ball bearing with heat-resistant grease “-HXK”)
- high chemical resistance to many aggressive substances
- operating temperature: -25 °C to +250 °C
- oven temperature temporarily up to +300 °C, wheel temperature must not exceed +250 °C
Technical specifications
Attributes
| Logistic Weight | 249 g |
|---|---|
| Load capacity | 250 kg |
| Wheel diameter | 100 mm |
| Wheel width | 38 mm |
| Wheel housing/rim material | plastic |
| Running sole/tire material | polyamide |
| Min. temperature | -25 °C |
| Max. temperature | 250 °C |
| Running sole / tire colour | grey |
| 38 mm |
Show UNSPSC/ECL@SS
£ 20.23 excl. VAT
/ Each
£ 24.28 incl. VAT
- Usually arrives within 14 working days