• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Machine tools(185)
  • Hoisting, lifting and pulling equipment(715)
  • Trolleys(1,985)
  • Power generator(5)
  • Cleaning(549)
  • Ladders(495)
  • Heating, ventilation, dehumidification, cooling(63)
  • Storage(6,434)
See Equipment
  • Transport devices(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
GPC NT482B HAND DRAWN TRUCK - 2000 X 1000 400MM PNEUMATIC BLUE/PLYWOOD

GPC NT482B HAND DRAWN TRUCK - 2000 X 1000 400MM PNEUMATIC BLUE/PLYWOOD


Handling truck for internal transport GPC Industries

References
gpc industries:NT482B
rubix:245A0524
brand logo
brand logo
Technical sheet / Technical file

Product details
Technical specifications

Product details : GPC NT482B HAND DRAWN TRUCK - 2000 X 1000 400MM PNEUMATIC BLUE/PLYWOOD


Technical specifications


Attributes
No attributes to display for this product
£ 1,709.82 excl. VAT
/ Each
£ 2,051.78 incl. VAT
  • Delivery usually within ( 11 ) days

Check our products from related categories

SPARTEX GI103Y ECONOMY FOLDING TROLLEY - 250KG 907 X 608 X 850 BLUE/GRGPC MOBILE TAPERED TRUCK GC0135GPC GX207N NARROW AISLE PALLET TRUCK 2000KG 1000 X 450SPARTEX PI831H PLATFORM TRUCK - 1200 X 800 - SINGLE VENEER ENDROEBUCK DZ10005 PORTABLE TROLLEY LARGEGPC ATRSS04 TRAY RACK TROLLEY - SINGLE WIDTH C/W 4X44 LITRE CONTAINERSSPARTEX PI833H PLATFORM TRUCK - 1200 X 800 - 3 VENEER SIDESGPC 3TIERW-SHOPTROLLEY WI203YGPC GI918Y PRO-DEK HD PLATFORM TROLLEY - 200KG GREY/WHITE/REDNT490L HAND DRAWN TRUCK C/W PLY SIDES/ENDS - 1220 X 760 350MM CUSHIONGPC G1033Y SACK TRUCKGPC PWPT424Y APOLLO UK POWERED PLATFORM TRUCK 1200 X 800 - SINGLE STEEGPC DWT80Y DIY/BOARD TROLLEYAPOLLO PADT304Y DISTRIBUTION TROLLEY - 1500H - SIDES AND 2 SHELVES - 1370A9375 STEERABLE SKATE WITH HANDLE 6000KG LOAD RATING YELLOW

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories