GPC ATRSS04 TRAY RACK TROLLEY - SINGLE WIDTH C/W 4X44 LITRE CONTAINERS
Handling truck for internal transport GPC Industries
See technical informationReferences
GPC Industries:ATRSS04
Rubix:386A6629
Manufacturer :ATRSS04
Product details : GPC ATRSS04 TRAY RACK TROLLEY - SINGLE WIDTH C/W 4X44 LITRE CONTAINERS
No of Containers: 10
Container Size: 24L
250kg Load Capacity
External Container L x W x H: 400 x 600 x 120mm
Internal Container L x W x H: 367 x 567 x 117mm
No of Containers: 4
Container Size: 44L
250kg Load Capacity
External Container L x W x H: 400 x 600 x 220mm
Internal Container L x W x H: 367 x 567 x 217mm
Strengths
Easily Moveable
Applications
Stores and transports goods
Technical specifications
Attributes
| Width | 470 mm |
|---|---|
| Height | 1175 mm |
Show UNSPSC/ECL@SS
£ 570.01 excl. VAT
/ Each
£ 684.01 incl. VAT
- Delivery usually within ( 4 ) days




