Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
GPC GX207N NARROW AISLE PALLET TRUCK 2000KG 1000 X 450
GPC GX207N NARROW AISLE PALLET TRUCK 2000KG 1000 X 450
Narrow Aisle Pallet Truck 2000Kg 1000 X 450
References
gpc industries:
GX207N
rubix:
274A3382
Technical specifications
Load capacity
2000
kg
Product details
Technical specifications
Product details : GPC GX207N NARROW AISLE PALLET TRUCK 2000KG 1000 X 450
Manufactured from durable plastic
Mobile on 2 x 200mm wheels at the back & 2 x 75mm swivel castors at the front
Complete with a removable, strong PVC sack
Shelf heights of 580 & 970mm
Technical specifications
Attributes
Load capacity
2000
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
682.38
excl. VAT
/
Each
£
818.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TP622M T/TABLE TRUCK C/W SIDES/ENDS - PLYWOOD 1000KG 2000 X 1000 CUSHI
BILCAST&WH SKFB LIGHTWEIGHT FOLDING SACK TRUCK 90KG CAPACITY
GPC PWDT301Y POWERED DISTRIBUTION TRUCK - 1100H / 1340 OVERALL HEIGHT
SPARTEX GI805P ALUMINIUM SACK TRUCK - 2 WAY - 1310H 485 X 510 X 1310
GPC 3 TRAY TROLLEY GI637L
GPC NT480B HAND DRAWN TRUCK - 1220 X 760 400MM PNEUMATIC BLUE/PLYWOOD
NT491M HAND DRAWN TRUCK C/W PLY SIDES/ENDS 1500 X 760 400MM CUSHION BL
SPARTEX TI556R GEN. PURPOSE TRUCK PLYWOOD BASE - 1500X750X360
APOLLO PADT302Y DISTRIBUTION TROLLEY - 1100H - SIDES AND BACK - 1000L
GPC GI811P HIGH BACK SACK TRUCK 1595 X 510 X 470
TP604M ACKERMAN TRUCK - PLYWOOD 1000KG 2000 X 1000 CUSHION BLUE/PLYWOO
370A9370 ALUTRUK FOLDING SACK TRUCK 200KG LOAD RATING SILVER
GPC GEN. PURPOSE TRUCK, MESH BASE/SIDES 1500X750X360 WHEELS TI541R
GPC PLATFORM TRUCK - 1000 X 700 - 2 MESH SIDES PI806H
GPC ATRDW10 TRAY RACK TROLLEY - DOUBLE WIDTH C/W 10X44 LITRE CONTAINER