GPC GI821P ALUMINIUM HIGH BACK SACK TRUCK WITH SLIDERS 1595X510X470


Handling truck for internal transport GPC Industries

References
gpc industries:GI821P
rubix:254A5041
brand logo
brand logo
Technical specifications
MaterialAluminium
Load capacity200 kg
See all Specifications

Product details : GPC GI821P ALUMINIUM HIGH BACK SACK TRUCK WITH SLIDERS 1595X510X470


Aluminium frame is lightweight & easily manoeuvrable
250mm pneumatic, high quality wheels for use on uneven or rough terrain
Flat frame gives extra stability when moving large or bulky loads
The robust construction, with heavy duty toe plates, gives strength and durability
Toe Plate Size: 355W x 232Dmm

Technical specifications


Attributes
MaterialAluminium
Load capacity200 kg
Width510 mm
Height1595 mm
Show UNSPSC/ECL@SS
£ 253.70 excl. VAT
/ Each
£ 304.44 incl. VAT
  • Usually arrives within 14 working days