Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
NT500L HAND DRAWN TRUCK C/W STEEL SIDES/ENDS 1220 X 760 350MM CUSHION
NT500L HAND DRAWN TRUCK C/W STEEL SIDES/ENDS 1220 X 760 350MM CUSHION
Handling truck for internal transport GPC Industries
References
gpc industries:
NT500L
rubix:
245A0534
Technical sheet / Technical file
Product details
Technical specifications
Product details : NT500L HAND DRAWN TRUCK C/W STEEL SIDES/ENDS 1220 X 760 350MM CUSHION
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,942.61
excl. VAT
/
Each
£
2,331.13
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
ROEBUCK LLT1 FOLDING PLATFORM TROLLEY
GPC GC058Y CLEVER FOLDING TROLLEY BLACK GREY/BLACK/RED
SPARTEX PI826H PLATFORM TRUCK - 1200 X 800 - 2 MESH SIDES 1500 X 800
APOLLO PADT311Y DISTRIBUTION TROLLEY - 1500H - SIDES AND BACK - 1200L
GPC PWPT412Y APOLLO UK POWERED PLATFORM TRUCK 1000 X 700 - SINGLE STEE
GPC PWDT311Y POWERED DISTRIBUTION TRUCK - 1500H / 1740 OVERALL HEIGHT
GPC PLATFORM TRUCK - 1000 X 700 - 3 MESH SIDES PI803H
GPC TILT TRUCKS PCN92Y
GPC MOBILE GAS CYLINDER CARRIER - GALV'D GCC11G
PROPLAZ PPU24Y BLUE - MESH TRUCK HINGED LID 1/2 DROP SIDE BLUE/GREY
GPC PLATFORM TRUCK WITH MESH SIDES / BASE & P.PROOF WHEELS TI231R
GPC 2WAY CARGO TRUCK GI352Y
SPARTEX GI802P ALUMINIUM SACK TRUCK - 1250H 485 X 470 X 1250
GPC KT831Y HEAVY DUTY TRAY TROLLEY 3 TIER HEIGHT 850MM
GPC GEN. PURPOSE TRUCK, MESH BASE 1500X750X360 P. PROOF WHEELS TI592R