GPC HI926C 2 SHELF PLASTIC SERVICE TROLLEY - 876L 876 X 419 825
Handling truck for internal transport GPC Industries
See technical informationReferences
GPC Industries:HI926C
Rubix:386A6694
Manufacturer :HI926C
Product details : GPC HI926C 2 SHELF PLASTIC SERVICE TROLLEY - 876L 876 X 419 825
Mobile on 2 x fixed & 2 swivel 125mm rubber castors
Weight kg: 14
Strengths
Easily moves equiptment
Applications
Transports/organises goods
Technical specifications
Attributes
| Width | 419 mm |
|---|---|
| Height | 825 mm |
| Length | 876 mm |
Show UNSPSC/ECL@SS
£ 210.29 excl. VAT
/ Each
£ 252.35 incl. VAT
- Delivery usually within ( 4 ) days

