GPC ATRST07 TRAY RACK TROLLEY - SINGLE WIDTH C/W 7X35.5 LITRE CONTAINE
Handling truck for internal transport GPC Industries
See technical informationReferences
GPC Industries:ATRST07
Rubix:386A6631
Manufacturer :ATRST07
Product details : GPC ATRST07 TRAY RACK TROLLEY - SINGLE WIDTH C/W 7X35.5 LITRE CONTAINE
No of Containers: 10
Container Size: 24L
250kg Load Capacity
External Container L x W x H: 400 x 600 x 120mm
Internal Container L x W x H: 367 x 567 x 117mm
No of Containers: 7
Container Size: 35.5L
250kg Load Capacity
External Container L x W x H: 400 x 600 x 170mm
Internal Container L x W x H: 367 x 567 x 167mm
Strengths
Easily Moveable
Applications
Stores and transports goods
Technical specifications
Attributes
| Width | 470 mm |
|---|---|
| Height | 1680 mm |
Show UNSPSC/ECL@SS
£ 652.61 excl. VAT
/ Each
£ 783.13 incl. VAT
- Delivery usually within ( 4 ) days




