PROPLAZ GI048Y GREY/BLUE FOLDING BOX TRUCK - STAIRCLIMBER WHEELS ROTAT
Folding box truck
See technical informationReferences
ProPlaz:GI048Y
Rubix:386A6638
Manufacturer :GI048Y
Product details : PROPLAZ GI048Y GREY/BLUE FOLDING BOX TRUCK - STAIRCLIMBER WHEELS ROTAT
Overall Size Folded H x W: 470 x 460mm
Internal Size L x W x H: 330 x 395 x 350mm
35kg Load Capacity
Mobile on 2 x swivel dual castors & '3 star' stairclimber wheels
Strengths
Wheels for mounting
Applications
Stores and transports goods
Technical specifications
Attributes
| Width | 460 mm |
|---|---|
| Height | 990 mm |
Show UNSPSC/ECL@SS
£ 78.94 excl. VAT
/ Each
£ 94.73 incl. VAT
- Delivery usually within ( 4 ) days

