SPARTEX PCI08Y CONTAINER TROLLEY 1170 X 720 X 800/900 X 630 X 590


Container Trucks - PCI08Y & PCI09Y

References
spartex:UK-PCI08Y
rubix:239A9275
brand logo
brand logo
Technical specifications

Product details : SPARTEX PCI08Y CONTAINER TROLLEY 1170 X 720 X 800/900 X 630 X 590


Ideal for use in warehouses, offices, shops etc. Flat pressed sheet steel base with non slip matting and folding handle.
Large polypropylene container supported by a sturdy steel frame

Technical specifications


Attributes
MaterialSteel
Width720 mm
Height800 mm
Length1170 mm
Show UNSPSC/ECL@SS
£ 452.61 excl. VAT
/ Each
£ 543.13 incl. VAT
  • Delivery usually within ( 6 ) days