GPC ATRST10 TRAY RACK TROLLEY - SINGLE WIDTH C/W 10X24 LITRE CONTAINER


Handling truck for internal transport GPC Industries

References
gpc industries:ATRST10
rubix:386A6630
manufacturer :ATRST10
brand logo
brand logo

Product details : GPC ATRST10 TRAY RACK TROLLEY - SINGLE WIDTH C/W 10X24 LITRE CONTAINER


No of Containers: 10
Container Size: 24L
250kg Load Capacity
External Container L x W x H: 400 x 600 x 120mm
Internal Container L x W x H: 367 x 567 x 117mm
No of Containers: 10

Container Size: 24L

250kg Load Capacity

External Container L x W x H: 400 x 600 x 120mm

Internal Container L x W x H: 367 x 567 x 117mm

Strengths

Easily Moveable

Applications

Stores and transports goods

Technical specifications


Attributes
Width470 mm
Height1680 mm
Show UNSPSC/ECL@SS
£ 648.37 excl. VAT
/ Each
£ 778.04 incl. VAT
  • Usually arrives within 14 working days