Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
MRT03Y PREMIUM MAILROOM TROLLEY 540 X 1180 X 980
MRT03Y PREMIUM MAILROOM TROLLEY 540 X 1180 X 980
Premium Mailroom Trolley
References
gpc industries:
MRT03Y
rubix:
261A3681
Technical specifications
Material
Steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MRT03Y PREMIUM MAILROOM TROLLEY 540 X 1180 X 980
Design allows loading by overhead lifting
Quick & easy assembly
DID09Y handle height: 750mm.
Suitable for moving standard 210 litre drums
Fitted with 4 x 75mm polyethylene swivel castors
Technical specifications
Attributes
Material
Steel
Width
540
mm
Height
980
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
854.57
excl. VAT
/
Each
£
1,025.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX GI702R APOLLO STEEL SACK TRUCK - REACH COMPLIANT WHEELS
GPC GI824P ALUMINIUM STANDARD SACK TRUCK WITH SLIDERS 1320 X 510 470
GPC ATRST10 TRAY RACK TROLLEY - SINGLE WIDTH C/W 10X24 LITRE CONTAINER
PROPLAZ GI048Y GREY/BLUE FOLDING BOX TRUCK - STAIRCLIMBER WHEELS ROTAT
NT500B HAND DRAWN TRUCK C/W STEEL SIDES/ENDS 1220 X 760 400MM PNEUMATI
NT501L HAND DRAWN TRUCK C/W STEEL SIDES/ENDS 1500 X 760 350MM CUSHION
MRSH01Y SINGLE SACK HOLDER 432 X 406 X 1118
NT490L HAND DRAWN TRUCK C/W PLY SIDES/ENDS - 1220 X 760 350MM CUSHION
SPARTEX PD064S PLASTIC DOLLY 600 X 400 X 170 BLUE
GPC GI340Y WHITE GOODS SACK TRUCK
ROEBUCK SCB04Z SECURITY CAGE 1400 X 700 X 1630MM
GPC PLATFORM TRUCK 1200 X 800 3 VENEER SIDES PI833H
SPARTEX GI340Y WHITE GOODS SACK TRUCK 495 X 550 X 1315 YELLOW
PROPLAZ PPS75Y TWO TIER TROLLEY SUPER SILENT CASTORS
GPC GC0072-RED PROPLAZ XTRA PREMIUM TAPER TRUCKS 72L RED