GPC HI937C 3 SHELF PLASTIC SERVICE TROLLEY - 1013L 1013 X 625 825
Handling truck for internal transport GPC Industries
See technical informationReferences
GPC Industries:HI937C
Rubix:386A6697
Manufacturer :HI937C
Product details : GPC HI937C 3 SHELF PLASTIC SERVICE TROLLEY - 1013L 1013 X 625 825
Mobile on 2 x fixed & 2 swivel 125mm rubber castors
Weight kg: 26
Strengths
Easily moves equiptment
Applications
Transports/organises goods
Technical specifications
Attributes
| Width | 625 mm |
|---|---|
| Height | 825 mm |
| Length | 1013 mm |
Show UNSPSC/ECL@SS
£ 338.99 excl. VAT
/ Each
£ 406.79 incl. VAT
- Delivery usually within ( 4 ) days

