GPC PD502Y CONNECT N ROLL DOLLIES (1 X PAIR) 260 65
Handling truck for internal transport GPC Industries
See technical informationReferences
GPC Industries:PD502Y
Rubix:386A6608
Manufacturer :PD502Y
Product details : GPC PD502Y CONNECT N ROLL DOLLIES (1 X PAIR) 260 65
35kg Load Capacity (per dolly)
Mobile on 4 x 40mm polypropylene castors
Strengths
Connectable to make it larger
Applications
Transports/organises goods
Technical specifications
Attributes
| Width | 260 mm |
|---|---|
| Height | 65 mm |
| Length | 260 mm |
Show UNSPSC/ECL@SS
£ 52.64 excl. VAT
/ Each
£ 63.17 incl. VAT
- Delivery usually within ( 4 ) days



