ROEBUCK GI103Y FOLDING PLATFORM TROLLEY 250KG


Handling truck for internal transport Unbranded

References
unbranded:GI103Y
rubix:8293066
brand logo
brand logo
Technical specifications
MaterialSteel with PVC surface
Load capacity150 kg
See all Specifications

Product details : ROEBUCK GI103Y FOLDING PLATFORM TROLLEY 250KG


Steel construction heavy duty bulk load sack truck ideal for tough applications with a load capacity of 400kg. Features include a P handle which allows the truck to be laid horizontally for ease of loading and unloading. Heavy duty 350mm diameter wheels for a smooth ride over rough and uneven terrain. Fitted with a fixed and folded toe plate. Overall size H x W x D 1310 x 560 x 470mm, weight 20kg.

Technical specifications


Attributes
MaterialSteel with PVC surface
Load capacity150 kg
Width608 mm
Height850 mm
Length907 mm
Show UNSPSC/ECL@SS
£ 98.86 excl. VAT
/ Each
£ 118.63 incl. VAT
  • Usually arrives within 14 working days