GPC PI209Y PLATFORM TRUCK - 2 TUBULAR BAR SIDES 1200 X 800 1060


Handling truck for internal transport GPC Industries

References
gpc industries:PI209Y
rubix:386A6612
manufacturer :PI209Y
brand logo
brand logo

Product details : GPC PI209Y PLATFORM TRUCK - 2 TUBULAR BAR SIDES 1200 X 800 1060


Platform Size L x W: 1200 x 800mm
Handle height: 820mm
Mobile on 2 fixed & 2 swivel braked 200mm rubber castors
Weight kg: 39

Strengths

Strong & manoeuvrable

Applications

Moves heavy goods from one area to another

Technical specifications


Attributes
No attributes to display for this product
£ 433.30 excl. VAT
/ Each
£ 519.96 incl. VAT
  • Usually arrives within 14 working days