Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
High-pressure washers
(210)
Professional vacuum and wet vacuum cleaners
(265)
Floor cleaners
(36)
Parts degreasing and cleaning devices
(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
Professional vacuum and wet vacuum cleaners
Parts and accessories dry/wet vacuum cleaner
Accessories dry/wet vacuum cleaners
NILFISK ACC.D.50 CLEANING KIT
NILFISK ACC.D.50 CLEANING KIT
Accessories dry/wet vacuum cleaners Nilfisk
References
nilfisk:
Z7 24146
rubix:
80343030
ean:
5711141046356
Product details
Technical specifications
Product details : NILFISK ACC.D.50 CLEANING KIT
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
586.54
excl. VAT
/
Each
£
703.85
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KARCHER 5.031-904.0 5031-9040 ELBOW
KARCHER 6.907.469.0 FLEECE FILTER BAGS PK5
KARCHER 69020720 REDUCING BUSHING 35-32
NILFISK 302000529 EXTEN TUBE D36 2X505MM ST/CR
KARCHER BRUSH ATTACH 69038870
NILFISK HIGH REACH KIT UK154000011
NILFISK 302002889 CURVED HAND TUBE S/STEEL
NILFISK 302003666 FLOOR NOZZLE D36X400MM W&D
NILFISK 81141101 VACUUM NOZZLE 32MM
NILFISK 107409976 D32X3500 HOSE
302000658 FILTER
KARCHER 2.889-194.0 SUCTION TUBE 2X NT DN40 550MM STST
NILFISK 46948 UNI.HOSE 36 X 3000MM C/W COUPLING EVA
NILFISK D50 CONNECTION JOINT Z721002
KARCHER MAIN FILTER BASKET 57316320