References
TB Davies:1151-004
Rubix:2516639


Technical specifications
| Number of rungs | 13 |
|---|---|
| Maximum working height | 4.4 m |
| Weight | 12 kg |
Documents
Product details : TB DAVIES 4.0M STEEL POLE LADDER 13 RUNGS 1151-004
Industrial steel ladder with a galvanised coating is more durable and resilient than paint or epoxy alternatives.
Strengths
Fully coated, inside and out, with aluminium-zinc for maximum corrosion resistance
Strong reinforced stiles
Round, anti-slip rungs, angled to provide flat climbing surface
Oversize rubber feet allow use either way up
Strong reinforced stiles
Round, anti-slip rungs, angled to provide flat climbing surface
Oversize rubber feet allow use either way up
Applications
Deep serrated round rungs enable the ladder to be used either way up on scaffolding or for underground applications
Technical specifications
Attributes
| Number of rungs | 13 |
|---|---|
| Maximum working height | 4.4 m |
| Weight | 12 kg |
| Retracted length | 4 m |
Show UNSPSC/ECL@SS
£ 373.00 excl. VAT
/ Each
£ 447.60 incl. VAT
- Usually arrives within 14 working days