SPARTEX 866305 STEP STOOL WITH WHEELS


step stool with wheels

References
spartex:866305
rubix:217A4995
ean:3660338204616
GISS STEP STOOL WITH WHEELS
brand logo
Technical specifications
Number of levels2
Maximum working height0.425 m
Weight3 kg
See all Specifications

Product details : SPARTEX 866305 STEP STOOL WITH WHEELS


Blue step stool with wheels and a non-slip rubber mat for improved safety..
Practical: Its steerable wheel casters are retractable and lock instantly when you step on it. This keeps your hands free to move the step stool while ensuring maximum security when using it!.
Maximum load capacity 150 kg..
Diameter: 450 mm, height: 425 mm (height of middle step: 215 mm). Standard: NF EN14183

Strengths

Very useful in workshops, shops, offices and garages.

Technical specifications


Attributes
Number of levels2
Maximum working height0.425 m
Weight3 kg
Typestep on wheels
Show UNSPSC/ECL@SS
£ 100.35 excl. VAT
/ Each
£ 120.42 incl. VAT
  • Usually arrives within 14 working days