CLIMB-IT AAD03PR DOMED FEET STEPS WITH PUNCHED TREAD - 3 TREAD


Domed Feet Steps with Punched Tread

References
climb-it:AAD03PR
rubix:261A3444
brand logo
brand logo
Technical specifications
Platform height770 m
Number of levels3
Typesafety steps

Product details : CLIMB-IT AAD03PR DOMED FEET STEPS WITH PUNCHED TREAD - 3 TREAD


Manufactured from durable blue painted strong tubular steel with 4 domed feet spring loaded castors
These steps easily glide across floors engage or disengage depending on whether or not weight is applied
Anti-slip treads (380 x 180mm) ensure secure grip
Load Capacity: 150kg
H x W x D mm 1420 x 575 x 820
no. of treads 3
Platform height 770mm

Technical specifications


Attributes
Platform height770 m
Number of levels3
Typesafety steps
Show UNSPSC/ECL@SS
£ 411.99 excl. VAT
/ Each
£ 494.39 incl. VAT
  • Usually arrives within 14 working days