Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Scaffolding, ladders and stairways
(486)
Platforms
(9)
See Ladders
< Back
Rubix Categories
Equipment
Ladders
Scaffolding, ladders and stairways
Stairways
Dog-leg stairways/platform stairways
CLIMB-IT BWP50X3G4 CLIMB IT 3 INLINE PLATFORM - 3X 800 X 500 1 TREAD 4
CLIMB-IT BWP50X3G4 CLIMB IT 3 INLINE PLATFORM - 3X 800 X 500 1 TREAD 4
Dog-leg stairways/platform stairways Climb-It
References
climb-it:
BWP50X3G4
rubix:
386A6778
manufacturer :
BWP50X3G4
Technical specifications
Platform height
0.5
m
Product details
Technical specifications
Product details : CLIMB-IT BWP50X3G4 CLIMB IT 3 INLINE PLATFORM - 3X 800 X 500 1 TREAD 4
Platform Size: 800 x 800 mm
Strengths
Modular design - Simple to extend platform area
Applications
Allows user to reach objects with easy manouverability
Technical specifications
Attributes
Platform height
0.5
m
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3,799.88
excl. VAT
/
Each
£
4,559.86
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
CLIMB-IT BWP50X2G3 CLIMB IT 2 INLINE PLATFORM - 2X 800 X 500 1 TREAD 3
CLIMB-IT BWP75X2G5 CLIMB IT 2 INLINE PLATFORM - 2X 800 X 750 TREAD 5 H
CLIMB-IT GFS33Z GLASS FIBRE SWINGBACK STEP - 3 TREADS + TOOL TRAY 780
TB DAVIES 9 TREAD BRIDGING STEP
CLIMB-IT AAT04 TILT & PULL STEPS - 4 TREAD 1690 X 560 X 990 BLUE
CLIMB-IT AHSL03BL SPRING LOAD STEPS - 3 TREAD 1690 X 600 X 910 BLUE
CLIMB-IT AHPI04GY PICKING STEPS - 4 TREAD 1955 X 745 X 1080 GREY
CLIMB-IT AHWPS1205BL WORK PLATFORM 1200MM - 5 TREAD 2205 X 920 X 1865
CLIMB-IT AHWPE1806GY EASY SLOPE WORK PLATFORM 1800MM - 6 TREAD
CLIMB-IT AAT02 TILT & PULL STEPS - 2 TREAD 1050 X 480 X 610 BLUE
CLIMB-IT AHWPE1810BL EASY SLOPE WORK PLATFORM 1800MM - 10 TREAD
CLIMB-IT CAM903 CANTILEVER HEIGHT ADJUSTABLE PLATFORM 2480 TO 3180
CLIMB-IT CAH104 PROFESSIONAL STEPLADDERS WITH CARRY HANDLE - 4 TREAD
CLIMB-IT AHWS12BL WAREHOUSE STEPS - 12 TREAD 3955 X 1100 X 2350 BLUE
TB DAVIES 5 TREAD FIBREGLASS SWINGBACK STEP LADDER 1235-005