CLIMB-IT AHPI08BL PICKING STEPS - 8 TREAD 2955 X 745 X 1822 BLUE


Picking Steps

References
climb-it:AHPI08BL
rubix:261A3529
brand logo
brand logo
Technical specifications
Platform height2000 m
Number of levels8
Weight74 kg
See all Specifications

Product details : CLIMB-IT AHPI08BL PICKING STEPS - 8 TREAD 2955 X 745 X 1822 BLUE


2 people needed to offload
Manufactured from durable painted strong tubular steel with 4 x 50mm spring loaded castors
These steps easily glide across floors & engage or disengage depending on whether or not weight is applied
Punched steel treads (200D x 550Wmm) & platforms (400D x 550Wmm) ensure secure grip
Kick board to support the users safety
Box section base gives extra strength & stability
H x W x D = 2955 x 745 x 1822mm
no. of treads = 8

Technical specifications


Attributes
Platform height2000 m
Number of levels8
Weight74 kg
Typesafety steps
Show UNSPSC/ECL@SS
£ 1,131.42 excl. VAT
/ Each
£ 1,357.70 incl. VAT
  • Usually arrives within 14 working days