Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Scaffolding, ladders and stairways
(486)
Platforms
(9)
See Ladders
< Back
Rubix Categories
Equipment
Ladders
Scaffolding, ladders and stairways
Stairways
Dog-leg stairways/platform stairways
CLIMB-IT BWP100X4SQG4 CLIMB IT 4 SQUARE (2X2) PLATFORM - 4X 800 X 1000
CLIMB-IT BWP100X4SQG4 CLIMB IT 4 SQUARE (2X2) PLATFORM - 4X 800 X 1000
Dog-leg stairways/platform stairways Climb-It
References
climb-it:
BWP100X4SQG4
rubix:
386A6810
manufacturer :
BWP100X4SQG4
Technical specifications
Platform height
1
m
Product details
Technical specifications
Product details : CLIMB-IT BWP100X4SQG4 CLIMB IT 4 SQUARE (2X2) PLATFORM - 4X 800 X 1000
Platform Size: 800 x 800 mm
Strengths
Modular design - Simple to extend platform area
Applications
Allows user to reach objects with easy manouverability
Technical specifications
Attributes
Platform height
1
m
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6,250.80
excl. VAT
/
Each
£
7,500.96
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
CLIMB-IT BWP25X4 CLIMB IT 4 INLINE PLATFORM - 4X 800 X 250
CLIMB-IT BWP100X2G5 CLIMB IT 2 INLINE PLATFORM - 2X 800 X 1000 3 TREAD
CLIMB-IT AHWPE1805GY EASY SLOPE WORK PLATFORM 1800MM - 5 TREAD
CLIMB-IT AHSL04BL SPRING LOAD STEPS - 4 TREAD 1940 X 600 X 1110 BLUE
CLIMB-IT GFS36Z GLASS FIBRE SWINGBACK STEP - 6 TREADS + TOOL TRAY 1230
TB DAVIES 4.5M SINGLE SECTION ROOF LADDER 16 RUNGS 1305-000
TUBESCA 3 TREAD KING SIZE POD
CLIMB-IT AAP20 DOMED FEET HANDY STEPS 630 X 540 X 540 BLUE
CLIMB-IT AHWPE1809GY EASY SLOPE WORK PLATFORM 1800MM - 9 TREAD
TB DAVIES 10 TREAD ANTI-SLIP BRIT STD MOBILE SAFETY STEP 2018-010
CLIMB-IT AHWS09BL WAREHOUSE STEPS - 9 TREAD 3205 X 950 X 1900 BLUE
CLIMB-IT AHPI06BL PICKING STEPS - 6 TREAD 2455 X 745 X 1478 BLUE
TB DAVIES 6 TREAD ANTI-SLIP BRIT STD MOB SAFETY STEP HVY DUTY 2020-006
CLIMB-IT AHWS06BL WAREHOUSE STEPS - 6 TREAD 2455 X 800 X 1450 BLUE
CLIMB-IT AHWPE1210GY EASY SLOPE WORK PLATFORM 1200MM - 10 TREAD