CLIMB-IT GFS36Z GLASS FIBRE SWINGBACK STEP - 6 TREADS + TOOL TRAY 1230


Dog-leg stairways/platform stairways Climb-It

References
climb-it:GFS36Z
rubix:386A6737
manufacturer :GFS36Z
brand logo
brand logo

Product details : CLIMB-IT GFS36Z GLASS FIBRE SWINGBACK STEP - 6 TREADS + TOOL TRAY 1230


Unloaded height: 430mm
Base diameter: 435mm
Top diameter: 290mm
Weight kg; 5
Folded Height: 1830mm
Weight kg: 8.5

Strengths

Snap - lock for quick assembly

Applications

Allows user to reach heights quickly

Technical specifications


Attributes
No attributes to display for this product
£ 189.67 excl. VAT
/ Each
£ 227.60 incl. VAT
  • Usually arrives within 14 working days