Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Scaffolding, ladders and stairways
(486)
Platforms
(9)
See Ladders
< Back
Rubix Categories
Equipment
Ladders
Scaffolding, ladders and stairways
Stairways
Dog-leg stairways/platform stairways
CLIMB-IT BWP50X3G7 CLIMB IT 3 INLINE PLATFORM - 3X 800 X 500 1 TREAD 7
CLIMB-IT BWP50X3G7 CLIMB IT 3 INLINE PLATFORM - 3X 800 X 500 1 TREAD 7
Dog-leg stairways/platform stairways Climb-It
References
climb-it:
BWP50X3G7
rubix:
386A6779
manufacturer :
BWP50X3G7
Technical specifications
Platform height
0.5
m
Product details
Technical specifications
Product details : CLIMB-IT BWP50X3G7 CLIMB IT 3 INLINE PLATFORM - 3X 800 X 500 1 TREAD 7
Platform Size: 800 x 800 mm
Strengths
Modular design - Simple to extend platform area
Applications
Allows user to reach objects with easy manouverability
Technical specifications
Attributes
Platform height
0.5
m
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4,672.22
excl. VAT
/
Each
£
5,606.66
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
CLIMB-IT GFS38Z GLASS FIBRE SWINGBACK STEP - 8 TREADS + TOOL TRAY 1500
CLIMB-IT BWP75X2G3 CLIMB IT 2 INLINE PLATFORM - 2X 800 X 750 TREAD 3 H
CLIMB-IT AHWPS1210GY WORK PLATFORM 1200MM - 10 TREAD 3455 X 1000 X 205
CLIMB-IT GFP48Z GLASS FIBRE PLATFORM STEP - 8 TREADS + TOOL TRAY 1610
TB DAVIES 6 TREAD ANTI-SLIP BRIT STD MOB SAFETY STEP HVY DUTY 2020-006
TUBESCA 2 TREAD KING SIZE POD
CLIMB-IT AAT03 TILT & PULL STEPS - 3 TREAD 1300 X 470 X 770 BLUE
CLIMB-IT AHSL02BL SPRING LOAD STEPS - 2 TREAD 1440 X 600 X 640 BLUE
ROEBUCK GA009ZBLUE KICK STEP STEEL BLUE
CLIMB-IT AHEC05GY EASY CLIMB STEPS - 5 TREAD 2205 X 800 X 1520 GREY
CLIMB-IT AHPI04BL PICKING STEPS - 4 TREAD 1955 X 745 X 1080 BLUE
TB DAVIES 5 TREAD INDUSTRIAL DOUBLE MACHINE STEP 1272-005
GPC FMS83Y STEP-A-TRUCK - 3 STEP 60KG SILVER/BLACK
CLIMB-IT AHWPE1806BL EASY SLOPE WORK PLATFORM 1800MM - 6 TREAD
CLIMB-IT AAD05SR DOMED FEET STEPS WITH ANTI-SLIP TREAD - 5 TREAD