Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Scaffolding, ladders and stairways
(486)
Platforms
(9)
See Ladders
< Back
Rubix Categories
Equipment
Ladders
Scaffolding, ladders and stairways
Stairways
Dog-leg stairways/platform stairways
ROEBUCK GA009ZBLUE KICK STEP STEEL BLUE
ROEBUCK GA009ZBLUE KICK STEP STEEL BLUE
Dog-leg stairways/platform stairways Unbranded
References
unbranded:
GA009ZBLUE
rubix:
2005780
Technical specifications
Weight
5
kg
Type
kick steps
Product details
Technical specifications
Product details : ROEBUCK GA009ZBLUE KICK STEP STEEL BLUE
Mounted on 150mm wheels on a '3 star' system
Max load: 60kg on stairs, 150kg as a sack truck
Fitted with knuckle guard hand grips, wheel guards & plastic guarded skids
Loaded height - 445mmunloaded height - 450mmBase Dia. = 300mmtop dia. = 300mmWeight = 2kg
Technical specifications
Attributes
Weight
5
kg
Type
kick steps
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.45
excl. VAT
/
Each
£
78.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CLIMB-IT CAS804 EXTRA LARGE PLATFORM SAFETY STEPS WITH ADJUSTABLE STAB
CLIMB-IT BWP50X3G4 CLIMB IT 3 INLINE PLATFORM - 3X 800 X 500 1 TREAD 4
CLIMB-IT CAS808 EXTRA LARGE PLATFORM SAFETY STEPS WITH ADJUSTABLE STAB
CLIMB-IT AHWPS1204GY WORK PLATFORM 1200MM - 4 TREAD 1955 X 920 X 1715
TUBESCA 4 TREAD KING SIZE POD
CLIMB-IT BWP75G2 CLIMB IT PLATFORM - 800 X 750 2 TREAD HANDRAILS
CLIMB-IT AHEC03BL EASY CLIMB STEPS - 3 TREAD 1705 X 800 X 1100 BLUE
TB DAVIES 10 TREAD ANTI-SLIP BRIT STD MOBILE SAFETY STEP 2018-010
CLIMB-IT AHEC10GY EASY CLIMB STEPS - 10 TREAD 3455 X 1000 X 2570 GREY
CLIMB-IT AAD02PB DOMED FEET STEPS WITH PUNCHED TREAD - 2 TREAD
CLIMB-IT AHWS14GY WAREHOUSE STEPS - 14 TREAD 4455 X 1100 X 2650 GREY
CLIMB-IT BWP75X4SQG4 CLIMB IT 4 SQUARE (2X2) PLATFORM - 4X 800 X 750 2
CLIMB-IT AHPI08BL PICKING STEPS - 8 TREAD 2955 X 745 X 1822 BLUE
CLIMB-IT AAD04SB DOMED FEET STEPS WITH ANTI-SLIP TREAD - 4 TREAD
CLIMB-IT AHWPS1808BL WORK PLATFORM 1800MM - 8 TREAD 2955 X 920 X 2885