TBDAVIES SUMMIT 7 TREAD PROFESSIONAL PLATFORM STEP 1203-007
TB Davies Platform Tread Step Ladders
See technical informationSee documentsReferences
TB Davies:1203-007-TBD
Rubix:113126
EAN:5060169484429




Documents
Product details : TBDAVIES SUMMIT 7 TREAD PROFESSIONAL PLATFORM STEP 1203-007
This lightweight and durable stepladder has twin handrails fitted for an easy climb, with an integrated multi-function tool tray making it especially popular in cleaning and retail environments.
Strengths
Twin safety handrails to assist with climbing
Extra-large 120mm anti-slip treads with edge protection
Comfortable 270 x 250mm platform
High support rail and integrated tool tray
Extra-large 120mm anti-slip treads with edge protection
Comfortable 270 x 250mm platform
High support rail and integrated tool tray
Applications
Suitable for professional and domestic use
Technical specifications
Attributes
| Platform height | 1.5 m |
|---|---|
| Number of rungs | 7 |
| Maximum working height | 3.1 m |
| Type | tread step |
| Weight | 9 kg |
Show UNSPSC/ECL@SS
£ 291.41 excl. VAT
/ Each
£ 349.69 incl. VAT
- Usually arrives within 14 working days
