GPC GA009Z GS KICK STEP - STEEL 435


Single-access stairways GPC Industries

References
gpc industries:GA009Z
rubix:386A6726
manufacturer :GA009Z
brand logo
Technical specifications
Weight5 kg
Typekick steps

Product details : GPC GA009Z GS KICK STEP - STEEL 435


Unloaded height: 430mm
Base diameter: 435mm
Top diameter: 290mm
Weight kg; 5
Loaded height - 445mm
unloaded height - 450mm
Base Dia. = 300mm
top dia. = 300mm
Weight = 2kg

Strengths

Snap - lock for quick assembly

Applications

Allows user to reach heights quickly

Technical specifications


Attributes
Weight5 kg
Typekick steps
Show UNSPSC/ECL@SS
£ 64.02 excl. VAT
/ Each
£ 76.82 incl. VAT
  • Usually arrives within 14 working days