LITTLEGIANT 1216-012 JUMBO STEP 2 TREAD


Littlegiant-1216-012 jumbo step 2 tread

References
little giant ladders:1216-012
rubix:202A4107
ean:5060356912889
brand logo
brand logo
Technical specifications
Number of levels2
Maximum working height2.06 m
TypeJumbo Step
See all Specifications

Product details : LITTLEGIANT 1216-012 JUMBO STEP 2 TREAD


The Little Giant Jumbo Step is the ultimate combibation of light weight, stability and strength. The Jumbo Step 21.5cm slip resistant treads and stair like design provide un,atched comfort and stability. Ideal for jobs that require both frequent climbing up and down, as well as those that require long periods of standing.

Technical specifications


Attributes
Number of levels2
Maximum working height2.06 m
TypeJumbo Step
Retracted length0.9 m
Show UNSPSC/ECL@SS
£ 187.38 excl. VAT
/ Each
£ 224.86 incl. VAT
  • Usually arrives within 14 working days