• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Machine tools(185)
  • Hoisting, lifting and pulling equipment(715)
  • Trolleys(1,985)
  • Power generator(5)
  • Cleaning(549)
  • Ladders(495)
  • Heating, ventilation, dehumidification, cooling(63)
  • Storage(6,434)
See Equipment
  • Shelving / Racks / Storage bins(654)
  • Industrial furniture(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Office fittings
Office supply
PROTON CUP10W 10OZ WHITE COFFEE CUP PACK 50

PROTON CUP10W 10OZ WHITE COFFEE CUP PACK 50


Office supply Proton Packaging

References
proton packaging:CUP10W
rubix:80992048
brand logo
brand logo

Product details
Technical specifications

Product details : PROTON CUP10W 10OZ WHITE COFFEE CUP PACK 50


Technical specifications


Attributes
No attributes to display for this product
£ 23.68 excl. VAT
/ Each
£ 28.42 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

BEAVERSWOOD MAGNETIC DOCUMENT FRAME A5 BLUE PACK OF 10 MFD5B/10SPARTEX 40000615004/3 FOAM ROLL WHITE 3X500MM X 4MM X 75M PK 3SPARTEX 400006150001 FOAM ROLL WHITE 1500MM X 1MM X 300MSPARTEX 400006150025 FOAM ROLL WHITE 1500MM X 2.5MM X 120MBEAVERSWOOD ADHESIVE POCKET A3 VERTICAL PACK OF 10PADDED BAGS SIZE 1 164X285 2004071 PACK OF 100BEAVERSWOOD MAGNETIC DOCUMENT FRAME A3 GREEN PACK OF 10 MFD3G/10BEAVERSWOOD ADHESIVE DOCUMENT FRAME A3 BLUE PACK OF 10SPARTEX 1004EDGE50503 EDGE GUARD PROTECTORS 50X50X3X2000MMPK 50PROTON A4 PAPER PERFORATED IN 3 PLACES EVERY 74.25MM (500 SHEETS PER RBOTT A4 DOCUMENT HOLDER 14014009.16SPARTEX 1004EDGE100100051840 EDGE GUARD PROTECT 100X100X5X1840MM PK20SPARTEX 1004EDGE3535031500 EDGE GUARD PROTECTORS 35X35X3X1500MM PK50SPARTEX 40102/450 POLYTHENE SHEETING 2/4M X 50M M/DUTYSPARTEX 1004EDGE3535022000 EDGE GUARD PROTECTORS 35X35X2X2000MM PK 25

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories