Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Shelving / Racks / Storage bins
Trays
Storage tray
LINK 51 SIZE 7 LINBINS H180 X W210 X D375MM PACK OF 10 GREY VPK07GR
LINK 51 SIZE 7 LINBINS H180 X W210 X D375MM PACK OF 10 GREY VPK07GR
Storage tray Linbins
References
linbins:
VPK07GR
rubix:
206A8380
Technical specifications
Height
180
mm
Product details
Technical specifications
Product details : LINK 51 SIZE 7 LINBINS H180 X W210 X D375MM PACK OF 10 GREY VPK07GR
Technical specifications
Attributes
Height
180
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.76
excl. VAT
/
Each
£
62.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 868043 18L GREY STACKABLE AND NESTABLE CONTAINER
BOTT STOR KIT 3 RED 14030176.16
BOTT MINI KIT 2 RED 14030160.16
BOTT MINI KIT 1 RED
LINBINS VPK05BLK-SINGLE MEDIUM BLACK LINBIN 130X140X280MM SINGLE
FORMA STOR MEDIUM DUTY SECURE STORAGE UNIT FR400-T
BOTT STOR KIT 1 BLUE 14030169.16
LINBINS VPK03BLK-SINGLE SMALL BLACK LINBIN 75X105X190MM SINGLE
ROEBUCK GC013557 STORE-RITE SHELVING 2000 X 1000 X 600MM ADD-ON
BOTT VERSO 2.0M LOUVRE PANEL 90 PIECE BIN KIT 13031105
LINK 51 SIZE 4 LINBINS H130 X W140 X D210MM PACK OF 10 BLUE VPK04BL
BOTT STOR KIT 1 RED 14030168.16
FORMA STOR MEDIUM DUTY SECURE STORAGE UNIT FR300-T
LINK 51 SIZE 3 LINBINS H75 X W105 X D190MM PACK OF 20 RED VPK03RD
ROEBUCK JC0020H JERRYCAN HOLDER 20L