BOTT STOR KIT 1 RED 14030168.16
Flat Louvre Panel And Bin Kit 3 x 0.5M With Red Bins WxDxH: 2974x457x13mm RAL 7035
See technical informationReferences
Bott:14030168.16
Rubix:2517148



Product details : BOTT STOR KIT 1 RED 14030168.16
Flat Louvre panel kit (3x 0.5M) in RAL 7035 light grey with Red Bins
Applications
They provide a simple yet effective method of storing smaller items such as screws, and nails
The size of bins also allow them to be useful in auto mechanic situations
The size of bins also allow them to be useful in auto mechanic situations
Technical specifications
Attributes
| Width | 457 mm |
|---|---|
| Height | 457 mm |
Show UNSPSC/ECL@SS
£ 142.08 excl. VAT
/ Each
£ 170.50 incl. VAT
- Delivery usually within ( 16 ) days