• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,023)
  • Mechanical Power Transmission(110,904)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,973)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,505)
  • Welding(1,013)
  • New Products
  • Machine tools(212)
  • Hoisting, lifting and pulling equipment(673)
  • Trolleys(1,918)
  • Power generator(8)
  • Cleaning(562)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(122)
  • Storage(5,979)
See Equipment
  • Shelving / Racks / Storage bins(469)
  • Industrial furniture(5,508)
See Storage
< Back
Rubix Categories
Equipment
Storage
Shelving / Racks / Storage bins
Trays
Storage tray
BOTT STOR KIT 1 BLUE 14030169.16

BOTT STOR KIT 1 BLUE 14030169.16

Flat Louvre Panel And Bin Kit 3 x 0.5M With Blue Bins WxDxH: 2974x457x13mm RAL 7035

See technical information
References
Bott:14030169.16V
Rubix:2517149
brand logo
brand logo

Product details : BOTT STOR KIT 1 BLUE 14030169.16


Flat Louvre panel kit (3x 0.5M) in RAL 7035 light grey with Blue Bins

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 142.09 excl. VAT
/ Each
£ 170.51 incl. VAT
  • Delivery usually within ( 16 ) days

Check our products from related categories

FORMA STOR MEDIUM DUTY SECURE STORAGE UNIT FR300-TSPARTEX 879760 GREY EURO STACKING CONTAINER 400X300 HEIGHT 320SPARTEX 879764 GREY EURO STACKING CONTAINER 600X400 HEIGHT 220ROEBUCK 154647 SWIVEL HOOK AND CATCH 2 TONSPARTEX 879758 GREY EURO STACKING CONTAINER 400X300 HEIGHT 120BOTT STORAGE TRAY 225 X 175MM 14014037.16SPARTEX 879759 GREY EURO STACKING CONTAINER 400X300 HEIGHT 220SPARTEX 879765 GREY EURO STACKING CONTAINER 600X400 HEIGHT 320SPARTEX 868047 30L GREY STACKABLE AND NESTABLE CONTAINERSPARTEX 886186 GREY EURO STACKING CONTAINER 300X200X120FORMA STOR MEDIUM DUTY SECURE STORAGE UNIT FR200-TFORMA STOR MEDIUM DUTY SECURE STORAGE UNIT FR400-TSPARTEX 868043 18L GREY STACKABLE AND NESTABLE CONTAINERFORMA STOR MEDIUM DUTY SECURE STORAGE UNIT FR100-TROEBUCK JC0020H JERRYCAN HOLDER 20L
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap