BOTT VERSO 2.0M LOUVRE PANEL 90 PIECE BIN KIT 13031105
Plastic bin kit mixed (pack of 90) mixed colours
See technical informationSee documentsReferences
Bott:13031105
Rubix:2007688




Documents
Product details : BOTT VERSO 2.0M LOUVRE PANEL 90 PIECE BIN KIT 13031105
Plastic bin kit. High density polyethylene construction with stackable design. Resistant to most chemicals, oils and grease. Suitable for temperature range -35 to + 80 degrees C. Includes label strip, For use freestanding or with louvre panels. Supplied as a kit of 90 Mixed type.
Applications
Quality rigid bins with reinforced sides
Resistant to most acids, alkalis, greases and oils
Resistant to temperatures from -35°c to +80°c
Use with louvered panels* or cupboard shelves
Stackable and suitable for roller conveyors
Manufactured from high density polyethylene
Label included
Resistant to most acids, alkalis, greases and oils
Resistant to temperatures from -35°c to +80°c
Use with louvered panels* or cupboard shelves
Stackable and suitable for roller conveyors
Manufactured from high density polyethylene
Label included
Technical specifications
Attributes
| Length | 165 mm |
|---|---|
| Width | 103 mm |
| Height | 83 mm |
Show UNSPSC/ECL@SS
£ 141.02 excl. VAT
/ Each
£ 169.22 incl. VAT
- Delivery usually within ( 16 ) days