• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,023)
  • Mechanical Power Transmission(110,904)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,973)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,505)
  • Welding(1,013)
  • New Products
  • Machine tools(212)
  • Hoisting, lifting and pulling equipment(673)
  • Trolleys(1,918)
  • Power generator(8)
  • Cleaning(562)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(122)
  • Storage(5,979)
See Equipment
  • Shelving / Racks / Storage bins(469)
  • Industrial furniture(5,508)
See Storage
< Back
Rubix Categories
Equipment
Storage
Shelving / Racks / Storage bins
Trays
Storage tray
ROEBUCK JC0020H JERRYCAN HOLDER 20L

ROEBUCK JC0020H JERRYCAN HOLDER 20L

Storage tray Unbranded

See technical information
References
Unbranded:JC0020H
Rubix:2024157
brand logo
brand logo
brand logo
brand logo

Product details : ROEBUCK JC0020H JERRYCAN HOLDER 20L


Jerry can holders

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 27.64 excl. VAT
/ Each
£ 33.17 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPARTEX 868044 18L BLUE STACKABLE AND NESTABLE CONTAINERSPARTEX 886186 GREY EURO STACKING CONTAINER 300X200X120SPARTEX 879765 GREY EURO STACKING CONTAINER 600X400 HEIGHT 320BOTT BOX 264 X 398 X 165MM PACK OF 6 13022058.19SPARTEX 868051 54L GREY STACKABLE AND NESTABLE CONTAINERFORMA STOR MEDIUM DUTY SECURE STORAGE UNIT FR100-TROEBUCK GC013557 STORE-RITE SHELVING 2000 X 1000 X 600MM ADD-ONROEBUCK JC0020YV WAVIAN STEEL JERRYCAN YELLOW 18768 20LFORMA STOR MEDIUM DUTY SECURE STORAGE UNIT FR400-TBOTT STOR KIT 1 BLUE 14030169.16BOTT STORAGE TRAY 225 X 175MM 14014037.16BOTT VERSO 2.0M LOUVRE PANEL 90 PIECE BIN KIT 13031105SPARTEX 879764 GREY EURO STACKING CONTAINER 600X400 HEIGHT 220BOTT BOX 264 X 498 X 165MM PACK OF 6 13022060.19SPARTEX 868047 30L GREY STACKABLE AND NESTABLE CONTAINER
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap