BOTT 41002070.19V CUBIO STORAGE BENCH 2078-1.8 WITH MPX WORKTOP


Cubio

References
bott:41002070.19V
rubix:214A8491
brand logo
brand logo
Technical specifications
Height840 mm
Width2000 mm
Depth750 mm

Product details : BOTT 41002070.19V CUBIO STORAGE BENCH 2078-1.8 WITH MPX WORKTOP


Cubio storage bench, 2000mm (W) x 750mm (D) x 840 mm (H), supplied with a 40mm thick mpx worktop. Constructed of robust rigid frame with up to 1200 kg load capacity. Complete with combination 3 drawers and 1 x 350mm high cupboard, finished in hardwearing RAL 7035/7016 (light grey / anthracite grey) epoxy polyester powdercoat.

Technical specifications


Attributes
Height840 mm
Width2000 mm
Depth750 mm
Show UNSPSC/ECL@SS
£ 1,464.68 excl. VAT
/ Each
£ 1,757.62 incl. VAT
  • Usually arrives within 14 working days