BOTT 16921505.16 VERSO 1500 X 600MM ADJUSTABLE HT FW BENCH LINO


verso adj. height framework bench with lino worktop WxDxH: 1500x600x780-930mm RAL 7035

References
bott:16921505.16
rubix:2584221
ean:5039350029152
brand logo
brand logo
Technical specifications
Height930 mm
Width1500 mm
Depth600 mm
See all Specifications

Product details : BOTT 16921505.16 VERSO 1500 X 600MM ADJUSTABLE HT FW BENCH LINO


verso adjustable height framework bench. Featuring a robust steel channel, adjustable height framework with 30mm lino worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 1500x600x780-930mm.

Technical specifications


Attributes
Height930 mm
Width1500 mm
Depth600 mm
Model16921505
Show UNSPSC/ECL@SS
£ 385.76 excl. VAT
/ Each
£ 462.91 incl. VAT
  • Usually arrives within 14 working days