SPARTEX SC841275NLXX ESD CANTILEVER W/BENCH NEOSTAT TOP 840X1200X750
Workbench for workshop Spartex
See technical informationReferences
Spartex:UK-SC841275NLXX
Rubix:224A8082
Manufacturer :SC841275NLXX
Product details : SPARTEX SC841275NLXX ESD CANTILEVER W/BENCH NEOSTAT TOP 840X1200X750
Our Cantilever ESD Anti Static Bench range provide static dissipative properties which act as protection from an electrostatic charge for employees, and employers within the workplace. These workshop benches are ideal for electronic assembly industry. The workbench includes a wrist strap which is attached to the workbench which ensures that the user is earthed to the bench.
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 1200 mm |
| Depth | 750 mm |
Show UNSPSC/ECL@SS
£ 562.55 excl. VAT
/ Each
£ 675.06 incl. VAT
- Delivery usually within ( 16 ) days


