• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Machine tools(185)
  • Hoisting, lifting and pulling equipment(715)
  • Trolleys(1,985)
  • Power generator(5)
  • Cleaning(549)
  • Ladders(495)
  • Heating, ventilation, dehumidification, cooling(63)
  • Storage(6,434)
See Equipment
  • Shelving / Racks / Storage bins(654)
  • Industrial furniture(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Workbench for workshop
Q16921664.19 ADJ HEIGHT BENCH CUPBOARD & 30MM MULTIPLEX WOOD WORKTOP

Q16921664.19 ADJ HEIGHT BENCH CUPBOARD & 30MM MULTIPLEX WOOD WORKTOP


Workbench for workshop Bott

References
bott:Q16921664.19
rubix:387A4164
manufacturer :Q16921664.19
brand logo
brand logo

Product details
Technical specifications

Product details : Q16921664.19 ADJ HEIGHT BENCH CUPBOARD & 30MM MULTIPLEX WOOD WORKTOP


Technical specifications


Attributes
No attributes to display for this product
£ 590.00 excl. VAT
/ Each
£ 708.00 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPARTEX SQ841575BX6B 760MM REAR SUPPORT POSTS LOUVRE PANEL&LAMINATE UPBOTT 16922603.19 VERSO WELDED BENCH 1000X600X930 WITH MPX WTOPBOTT 16921910.11 VERSO 1500X600X930 PED BEN CAB LINOBOTT 16921965.11 VERSO 2000X600X930 PED BEN CAB LINOBOTT 16921902.19PED BNCH 1500X600X930 + MPX WTOP & 2 DRAW & CUBDBOTT 16922803.19 VERSO MOB WELDED BENCH 1000X600X930+MPX WORKTOPSPARTEX SSE841890PLX EUROSLIDE SUPERBENCH 840X1800X900 L/GreyGPC SSB6504 STAINLESS WORKBENCHSPARTEX PBD03S SINGLE DRAWER - TO SUIT ST STEEL BENCHBOTT VERSO MBILE FR/WORK BENCH 1000X600X930MM &LINO WRKTOP 16922103.16BOTT 41002067.77V CUBIO STORAGE BENCH (MPX)SPARTEX SC8418908LXX CANTILEVER WORKBENCH 840X1800X900 L/GreySPARTEX SW119245DDUX DBLEw/station+S/TOP&DBLEDRAW 1100.920.450 BLUSPARTEX SA791875PLXX PREMIUM HEIGHT ADJUST W/BENCH 1800X750- LAMINATEBOTT 41002027.77V CUBIO STORAGE BENCH (LINO)

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories