BOTT 16929024.11 WORKSTATION 525X550X1130MM


verso economy lectern with 1 shelf, 1 drawer, lectern WxDxH: 525x550x1130mm RAL 7035/5010

References
bott:16929024.11
rubix:80358918
brand logo
brand logo
Technical specifications
Height1130 mm
Width1050 mm
Depth550 mm
See all Specifications

Product details : BOTT 16929024.11 WORKSTATION 525X550X1130MM


verso economy lectern cupboard. Featuring a welded steel housing with sloping writing top, a lockable cupboard and single, reinforced door with 1 adjustable height, galvanised steel shelf (35kg U.D.L.) and 1x 75mm drawer (10kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 525x550x1130mm.

Strengths

The BOTT economy lectern provides efficient storage and convenient workstation for a range of workplace environments
The BOTT economy lectern provides efficient storage and convenient workstation for a range of workplace environments
Sloping top lectern with pen tray and paper stop
Two point locking, reinforced doors
1 or 2 x roller bearing drawers with 10kg UDL capacity
1 or 2 x galvanised shelves adjustable on a 100mm pitch (35kg UDL capacity)
Optional back panels in plain and perfo styles available

Applications

This lectern features roller bearing drawers and adjustable galvanised shelves to allow easy access storage for the workstation

Technical specifications


Attributes
Height1130 mm
Width1050 mm
Depth550 mm
Number of drawers1
Show UNSPSC/ECL@SS
£ 362.02 excl. VAT
/ Each
£ 434.42 incl. VAT
  • Usually arrives within 14 working days