SPARTEX SIM731575BLX MANUAL HEIGHT W/BENCH 730-960X1505X755 BLK
Workbench for workshop Spartex
See technical informationReferences
Spartex:UK-SIM731575BLX
Rubix:224A8305
Manufacturer :SIM731575BLX
Product details : SPARTEX SIM731575BLX MANUAL HEIGHT W/BENCH 730-960X1505X755 BLK
The Manual Height Adjustable Workbench offers the versatility of a height adjustable bench without the premium cost. Each workbench can be adjusted with an Allen key and can be set at a variety of heights between 730mm - 960mm.
Technical specifications
Attributes
| Height | 960 mm |
|---|---|
| Width | 1500 mm |
| Depth | 750 mm |
Show UNSPSC/ECL@SS
£ 886.21 excl. VAT
/ Each
£ 1,063.45 incl. VAT
- Delivery usually within ( 16 ) days

